
Mistos Brushed Nickel Silver Toilet Tissue Holde (Discontinued)
- Mfr # R37054-BN
- Zoro # G705302994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R37054-BN
Zoro #
G705302994
UPC #
650531962140
Country of Origin
China
Dimensions
Dispenser Depth
1.95 in
Dispenser Width
8.75 in
Dispenser Height
6.42 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Silver
Description
Inspired by the smooth contours and sleek design of Mistos faucets this toilet tissue holder complements baths and powder rooms with a contemporary theme. A sophisticated pivot action simplifies changing out the roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.