Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1365227
Zoro #
G108769943
UPC #
195711058881
Country of Origin
Unknown
Dimensions
Length
62.992 in
Width
14.961 in
Height
10.236 in
Description
Moat Grates
- •62.992 in. L x 14.961 in. W x 10.236 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.