Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoroc Cairn 33 Offset Smrt Divide Sink

  • Mfr # 27786-CM2

  • Zoro # G308444817


product price: $603.22
/ea
Free Shipping & Returns

Key Features

Overall Length
33.5 in
Body Material
Neoroc Composite
Finish
Matte Brown
Overall Width
18.3125 in
Overall Height
10.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27786-CM2
Zoro #
G308444817
UPC #
885612982285
Country of Origin
Unknown

Dimensions

Overall Length
33.5 in
Overall Width
18.3125 in
Overall Height
10.125 in

Details

Body Material
Neoroc Composite
Finish
Matte Brown

Description

With soft curves, the Cairn sink offers transitional style to suit contemporary and traditional kitchens alike. The Cairn sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The Cairn Smart Divide kitchen sink features a low barrier that divides the two bowls, making it easy to wash and rinse large items while still keeping the two bowls separate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.