Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numi 2.0 Intelligent Toilet

  • Mfr # 30754-PA-0

  • Zoro # G808469167


product price: $12,999.97
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Vitreous China
Width
15.0625 in
Standards
ADA Compliant
Height
18.5 in
Length (In.)
26.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30754-PA-0
Zoro #
G808469167
UPC #
885612983138
Country of Origin
Unknown

Dimensions

Width
15.0625 in
Height
18.5 in
Length (In.)
26.1875 in

Details

Material
Vitreous China
Standards
ADA Compliant
Finish
White

Description

The Numi 2.0 smart toilet combines unmatched design and technology to bring you the finest in personal comfort and cleansing. Kohler's most advanced toilet now offers personalized settings that let you fine-tune every option to your exact preferences, from ambient colored lighting and built-in audio speaker system to the heated seat with hands-free opening and closing. Other upgrades include power-save mode for energy efficiency, emergency flush for power outages, and an intuitive remote that complements the KOHLER Konnect app for advanced control. From its striking form to its exceptional water efficiency, the Numi 2.0 smart toilet marks a new standard of excellence in the bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.