Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, 0.5 x 4 x 7 in

  • Mfr # 29296

  • Zoro # G910090488


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Overall Length
1 1/4 in
Thickness
1/16 in
Standards
International Association of Plumbing and Mechanical Officals
Thread Size
6-32
Compatible Brand
Kohler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29296
Zoro #
G910090488
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Thickness
1/16 in
Thread Size
6-32
Overall Height
1/4 in
Overall Width
1/4 in

Details

Item
O-Ring
Standards
International Association of Plumbing and Mechanical Officals
Compatible Brand
Kohler
Compatible Faucet Component
Handle
Product Type
O-Ring
Thread Type
UN
Finish
Unfinished
Includes
Mounting Hardware, Plumbing Tape, Tools, Washers
Compatible Series
K Series
Body Material
Stainless Steel

Description

O-Ring, Includes Mounting Hardware, Plumbing Tape, Tools, Washers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.