Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
No.12 350/1000 Metric 106/1000''xMetric O-Ring
- Mfr # 02-1582P
- Zoro # G321885154
product price:Â
$
1.29
/ea
Sold in multiples of 10 for
$12.90
Key Features
O-Ring Material
Nitrile Rubber
Nominal Outside Dia.
106/1000 in Metric
Nominal Inside Dia.
350/1000 Metric
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-1582P
- Zoro #
- G321885154
- UPC #
- 52151259882
- Country of Origin
- China
- O-Ring Material
- Nitrile Rubber
- Color
- Black
Dimensions
- Nominal Outside Dia.
- 106/1000 in Metric
- Nominal Inside Dia.
- 350/1000 Metric
Description
Nitrile (Buna-N) rubber O-ring for faucet repair or other uses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.