
Occasion 36 Grab Bar
Mfr # 27082-SN
Zoro # G508452544
product price: $376.91
/ea
Free Shipping & Returns
Key Features
Standards
ADA Compliant
Installation Type
Wall Mounted
Includes
Installation Hardware Included
Height
2.6875 in
Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27082-SN
Zoro #
G508452544
UPC #
885612984913
Country of Origin
Unknown
Dimensions
Height
2.6875 in
Width
36 in
Overall Width
38.8125 in
Depth
2.8125 in
Details
Finish
Vibrant Polished Nickel
Standards
ADA Compliant
Installation Type
Wall Mounted
Includes
Installation Hardware Included
Shape
Straight
Material
Stainless Steel
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury style with modern design. Customize your bathroom with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The 36in grab bar adds high-fashion style and function to your space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.