This item is Discontinued.

Kohler Octave 33" X 22" X 9-5/16" Top-Mount 3842-4-NA

Octave 33" X 22" X 9-5/16" Top-Mount (Discontinued)

  • Mfr # 3842-4-NA
  • Zoro # G8733302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3842-4-NA
Zoro #
G8733302
UPC #
885612125262
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/16 in

Details

Mounting Type
Top
Body Material
Stainless Steel
Item
Octave 33" X 22" X 9-5/16" Top-Mount

Description

Octave 33 In. X 22 In. X 9-5/16 In. Top-Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.