Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Roller Kit - Metal

  • Mfr # 1468802-2MB

  • Zoro # G908597661


product price: $59.59
/ea

Key Features

Width (In.)
1.63 in
Length
3.5 in
Height (In.)
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1468802-2MB
Zoro #
G908597661
UPC #
885612984401
Country of Origin
Unknown

Dimensions

Width (In.)
1.63 in
Length
3.5 in
Height (In.)
1.8 in

Details

Finish
Vibrant Brushed Modern Brass

Description

Outside Roller Kit - Metal
  • Vibrant Brushed Modern Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.