Outside Wheel Assembly Service Kit

  • Mfr # 1611451-BL

  • Zoro # G922934961


product price:  $94.19
/ea

Key Features

Height
0.5 in
Color
Black
Finish
Matte Black
Width
2.2 in
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1611451-BL
Zoro #
G922934961
UPC #
195711266415
Country of Origin
China

Dimensions

Height
0.5 in
Width
2.2 in
Length
2.2 in

Details

Color
Black
Finish
Matte Black

Description

Protect your Kohler product warranty by always looking for the KOHLER GENUINE Parts logo. Crafted from premium materials, these parts are meticulously designed by Kohler engineers to maintain optimal performance. Trust KOHLER GENUINE Parts to enhance the longevity and reliability of your fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.