Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Single Control Lav Fct 1.0 Gpm

  • Mfr # 23472-4K-CP

  • Zoro # G407048565


product price: $390.93
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
2.00
Length
4.50
Height
6.13
Weight
6.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23472-4K-CP
Zoro #
G407048565
UPC #
885612865762
Country of Origin
Unknown

Dimensions

Width
2.00
Length
4.50
Height
6.13

Details

Color
Silver
Weight
6.31
Finish
Polished Chrome
Handle Material
Brass
Item
Faucet

Description

The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.