Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Single Control Lav Fct 1.0 Gpm

  • Mfr # 23472-4K-SN

  • Zoro # G908451017


product price: $527.77
/ea
Free Shipping & Returns

Key Features

Width
14.81 in
Length
24.13 in
Height
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23472-4K-SN
Zoro #
G908451017
UPC #
195711047649
Country of Origin
Unknown

Dimensions

Width
14.81 in
Length
24.13 in
Height
3.69 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.