Pennington Drop-In Bathroom Sink With Centerset Faucet Holes

  • Mfr # 2196-4-7

  • Zoro # G401199393


product price: $138.60
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China/Fireclay
Color
Black
Overall Length
20-1/4 in
Overall Width
17-1/2 in
Overall Height
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2196-4-7
Zoro #
G401199393
UPC #
40688762845
Country of Origin
Unknown

Dimensions

Overall Length
20-1/4 in
Overall Width
17-1/2 in
Overall Height
8-1/2 in

Details

Body Material
Vitreous China/Fireclay
Color
Black

Description

With a subtle oval shape and understated design, the Pennington sink complements both contemporary and traditional bathrooms. The basin's raised rim helps keep water from splashing over the side while adding a classic design touch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.