Zoro Homepage

Persona Vacuum breaker, 1/2" x 1/2"

  • Mfr # 9660-BGP

  • Zoro # G721665646


product price: $74.89
/ea

Key Features

Body Material
Brass
Finish
Vibrant Brushed Graphite
Height (In.)
1.5 in
Length (In.)
1.25 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9660-BGP
Zoro #
G721665646
UPC #
195711199911
Country of Origin
United States

Dimensions

Height (In.)
1.5 in
Length (In.)
1.25 in
Width
1.25 in

Details

Body Material
Brass
Item
Shower Fittings
Finish
Vibrant Brushed Graphite

Description

This vacuum breaker integrates with KOHLER handshower components to prevent back flow of polluted water if the water pressure drops. The unit features solid-brass construction and a resilient finish for durability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.