
Pinoir Wall-Mount Bathroom Sink W/ 8 Widespread Faucet Holes
Mfr # 2035-8-0
Zoro # G4754128
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
22 in
Overall Width
18 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2035-8-0
Zoro #
G4754128
UPC #
40688756417
Country of Origin
United States
Dimensions
Overall Length
22 in
Overall Width
18 in
Details
Body Material
Vitreous China/Fireclay
Finish
White
Description
Combining box-band lines and simple, double-ridge edge detailing, Pinoir has a crisp, classic style to flatter both contemporary and modern bathrooms. This sink meets ADA standards when the rim is installed 34 inches from the floor, and its space-saving design works in even the smallest powder rooms.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.