Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Prologue Double Equal Sink 31465-1-NA

Prologue Double Equal Sink (Discontinued)

  • Mfr # 31465-1-NA
  • Zoro # G707048098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31465-1-NA
Zoro #
G707048098
UPC #
885612948533
Country of Origin
Unknown

Dimensions

Overall Length
33.00
Overall Width
22.00
Overall Height
9.31

Details

Item
Sink
Body Material
Stainless Steel
Weight
18.67

Description

The Prologue kitchen sink offers flexibility with its dual-mount installation option. This stainless steel sink features SilentShield, an engineered sound-absorption system that significantly reduces dishwashing and disposal noise. Two deep double-equal bowls with a contemporary flair provide more workable space for larger items.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.