Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pureflo Contemporary Push Button Bat

  • Mfr # T37395-AF

  • Zoro # G8830681


product price: $156.11
/ea
Free Shipping & Returns

Key Features

Material
Metal
Includes
Installation Hardware
Color
Vibrant French Gold
Width (In.)
3 in
Height (In.)
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T37395-AF
Zoro #
G8830681
UPC #
885612069726
Country of Origin
China

Dimensions

Width (In.)
3 in
Height (In.)
2-7/16 in

Details

Item
Pureflo Contemporary Push Button Bat
Material
Metal
Includes
Installation Hardware
Color
Vibrant French Gold

Description

Pureflo Contemporary Push Button Bat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.