Zoro Homepage

Purewash M050 Portable Bidet In White

  • Mfr # 28144-WT

  • Zoro # G914539747


product price: $56.59
/ea

Key Features

Color
White
Finish
White
Overall Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28144-WT
Zoro #
G914539747
UPC #
195711152374
Country of Origin
Unknown

Dimensions

Overall Width
2.25 in

Details

Color
White
Finish
White

Description

Now you can enjoy the benefits of a bidet anywhere, anytime, with the convenient PureWash M050 portable bidet. This sleek design fits discreetly into any bag or can attach to your backpack or belt with its convenient carrying strap. The PureWash M050 portable bidet is easy to use and features 180 nozzle adjustability, two water pressure settings, and two spray functions to personalize your cleansing experience. Powered by two AAA batteries, the 200 ml canister uses ordinary tap water and provides up to 60 seconds of water spray.


  • • Compact design fits discreetly into any bag
  • • Handy carrying strap can attach to backpacks or belts for transporting
  • • 180Ëš nozzle adjustability to direct flow
  • • Two spray nozzle attachments offer individual spray functions
  • • High and low water pressure settings
  • • Refillable canister holds 6-3/4 oz (200 ml) of warm or cold water for up to one minute of use
  • • Cleans easily with soap and water
  • • Includes two AAA batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.