This item is Discontinued.

Kohler Purist 18" Towel Bar 14435-BGD

Purist 18" Towel Bar (Discontinued)

  • Mfr # 14435-BGD
  • Zoro # G8832282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14435-BGD
Zoro #
G8832282
UPC #
650531873439
Country of Origin
China

Details

Item
Purist 18" Towel Bar

Description

Purist 18 In. Towel Bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.