Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 18" Towel Bar

  • Mfr # 14435-BV

  • Zoro # G8843729


product price: $261.71
/ea
Free Shipping & Returns

Key Features

Collection
Purist
Material
Metal
Color
Vibrant Brushed Bronze
Width
18 in
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14435-BV
Zoro #
G8843729
UPC #
650531814890
Country of Origin
China

Dimensions

Width
18 in
Height
1-7/8 in
Length
3-1/4 in

Details

Item
Purist 18" Towel Bar
Collection
Purist
Material
Metal
Color
Vibrant Brushed Bronze

Description

Purist 18 In. Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.