Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 24" Grab Bar

  • Mfr # 11893-TT

  • Zoro # G301241222


product price: $431.77
/ea
Free Shipping & Returns

Key Features

Projection (In.)
2-3/4 in
Installation Type
Wall Mounted
Finish
Vibrant Titanium
Shape
Straight
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11893-TT
Zoro #
G301241222
UPC #
885612507891
Country of Origin
Unknown

Dimensions

Width
24 in
Overall Width
26.4375 in
Height
2.438 in
Depth
2.75 in

Details

Projection (In.)
2-3/4 in
Installation Type
Wall Mounted
Finish
Vibrant Titanium
Shape
Straight
Material
Metal
Includes
Installation Hardware Included

Description

With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 24-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.