Zoro Homepage

Purist 30" Towel Bar

  • Mfr # 14437-BV

  • Zoro # G301195945


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Collection
Purist
Material
Metal
Color
Vibrant Brushed Bronze
Width
30 in
Height
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14437-BV
Zoro #
G301195945
UPC #
650531815057
Country of Origin
Unknown

Dimensions

Width
30 in
Height
1-7/8 in
Length
3-1/4 in

Details

Item
Towel Bar
Collection
Purist
Material
Metal
Color
Vibrant Brushed Bronze

Description

Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. Featuring a simple, round bar held by circular plates against the wall, this towel bar brings the art of simplicity to your bath or powder room, blending in beautifully with the Purist Collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.