Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist 36" Grab Bar

  • Mfr # 11895-TT

  • Zoro # G001239277


product price: $527.47
/ea
Free Shipping & Returns

Key Features

Includes
Installation Hardware Included
Installation Type
Wall Mounted
Overall Width
38.4375 in
Shape
Straight
Height
2.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11895-TT
Zoro #
G001239277
UPC #
885612507907
Country of Origin
Unknown

Dimensions

Overall Width
38.4375 in
Height
2.438 in
Width
38.438 in
Depth
2.75 in

Details

Includes
Installation Hardware Included
Installation Type
Wall Mounted
Shape
Straight
Material
Metal
Projection (In.)
2-3/4 in
Finish
Vibrant Titanium

Description

With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 36-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.