
Purist 48" grab bar
Mfr # 11897-BGP
Zoro # G121666298
product price: $438.99
/ea
Free Shipping & Returns
Key Features
Height
2.44 in
Style
Contemporary
Width
2.75 in
Material
Metal
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11897-BGP
Zoro #
G121666298
UPC #
195711219251
Country of Origin
China
Dimensions
Height
2.44 in
Length
50.43 in
Width
2.75 in
Details
Style
Contemporary
Material
Metal
Application
Residential
Finish
Vibrant Brushed Graphite
Standards
ADA Compliant
Mounting Type
Wall-Mount
Item
Bathroom Accessories
Description
With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 48-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.