Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist B/S Trm W/Div, 90 Spt, Ls Hd-Crs

  • Mfr # T14421-3L-2MB

  • Zoro # G301231544


product price: $1,071.30
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Modern Brass
Material
Brass
Includes
Diverter; Handles; Installation Hardware; Shower Arm; Tub Spout; Valve Trim
Mounting
Wall Mounted
Spout Length
7-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14421-3L-2MB
Zoro #
G301231544
UPC #
885612740885
Country of Origin
Unknown

Dimensions

Spout Length
7-3/4 in

Details

Finish
Vibrant Brushed Modern Brass
Material
Brass
Includes
Diverter; Handles; Installation Hardware; Shower Arm; Tub Spout; Valve Trim
Mounting
Wall Mounted
Handle Type
Cross
Valve Type
Pressure Balanced
Standards
ASME A112.18.1; ASME, CSA
ADA Compliant
Yes
Color/Finish
Vibrant Brushed Moderne Brass
Number Of Handles
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.