Zoro Homepage

Purist Deck-Mount Faucet Trim

  • Mfr # T14428-4-TT

  • Zoro # G208458273


product price: $1,244.70
/ea
Free Shipping & Returns

Key Features

Overall Height
4.75 in
Overall Length
3.5 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14428-4-TT
Zoro #
G208458273
UPC #
195711002792
Country of Origin
Unknown

Dimensions

Overall Height
4.75 in
Overall Length
3.5 in
Overall Width
8 in

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.