Zoro Homepage

Purist Lav Faucet

  • Mfr # 14406-3-BV

  • Zoro # G401197191


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Height
8-1/2 in
Length
5-1/2 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14406-3-BV
Zoro #
G401197191
UPC #
650531314970
Country of Origin
Unknown

Dimensions

Height
8-1/2 in
Length
5-1/2 in
Width
8 in

Details

Finish
Vibrant Brushed Bronze

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its low gooseneck spout and cross handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.