Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Lav Faucet

  • Mfr # 14408-4-SN

  • Zoro # G201197131


product price: $1,026.33
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Mounting Type
Widespread
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14408-4-SN
Zoro #
G201197131
UPC #
87206750854
Country of Origin
Unknown

Dimensions

Overall Height
11.44 in
Height
11.4375 in

Details

ADA Compliant
Yes
Mounting Type
Widespread
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Spout Reach
5.5 in
Handle Material
Metal
Flow Rate
1.2 GPM
Body Material
Metal
Finish
Polished Nickel

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its high gooseneck spout and high lever handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.