
Purist MasterShower temperature control valve trim with lever handle
Mfr # T14488-4-BGP
Zoro # G521666485
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Width
6.38 in
Finish
Vibrant Brushed Graphite
Height
6.38 in
Length
4.19 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14488-4-BGP
Zoro #
G521666485
UPC #
195711192981
Country of Origin
United States
Dimensions
Width
6.38 in
Height
6.38 in
Length
4.19 in
Details
Finish
Vibrant Brushed Graphite
Item
Shower Trim & Valves
Material
Brass
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic lever handle for easy control. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.