Zoro Homepage

Purist Multifunction Handshower 2.5Gpm

  • Mfr # 22166-TT

  • Zoro # G001199199


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 gallons-per-minute
Finish
Titanium
Height
11.1875 in.
Width
5 in.
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22166-TT
Zoro #
G001199199
UPC #
885612722300
Country of Origin
Unknown

Dimensions

Height
11.1875 in.
Width
5 in.
Connection Size
1/2"

Details

Flow Rate
2.5 gallons-per-minute
Finish
Titanium
Material
Plastic
Color/Finish
Vibrant Titanium

Description

Designed with the clean lines of the Purist collection, this Purist multifunction handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.