Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist One-light sconce

  • Mfr # 27262-SC01-2GL

  • Zoro # G721665974


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Housing Finish
Brushed Moderne Brass
Style
Contemporary
Application
Residential
Length
7.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27262-SC01-2GL
Zoro #
G721665974
UPC #
885612936332
Country of Origin
China

Dimensions

Height
13.03 in
Width
4.72 in
Length
7.28 in

Details

Housing Material
Steel
Housing Finish
Brushed Moderne Brass
Style
Contemporary
Application
Residential
Item
Lighting & Lighting Accessories

Description

The sleek lines and modern design of Purist lighting complement contemporary home decor. Minimalist sconces, pendants, and linear chandeliers provide a soft, inviting warmth, reflecting elegant simplicity. Available in an array of finishes, these versatile fixtures were created to complement the KOHLER Purist faucet collection for a cohesive home design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.