Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Pendant Canopy Assembly

  • Mfr # 1490212-TTL

  • Zoro # G708452535


product price: $53.25
/ea

Key Features

Height
3.66 in
Length
4.72 in
Width
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490212-TTL
Zoro #
G708452535
UPC #
195711040596
Country of Origin
Unknown

Dimensions

Height
3.66 in
Length
4.72 in
Width
4.72 in

Details

Item
Purist Pendant Canopy Assembly
Finish
Vibrant Titanium

Description

Purist Pendant Canopy Assembly
  • •4.72 in. L x 4.72 in. W x 3.66 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.