Purist Purist 36" Grab Bar, 38-7/16" L, Metal

  • Mfr # 11895-BS

  • Zoro # G7842990


product price:  $445.05
/ea
Free Shipping & Returns

Key Features

Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Stainless
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11895-BS
Zoro #
G7842990
UPC #
650531846983
Country of Origin
China

Dimensions

Length
38-7/16"
Width
2-3/4"
Height
2-3/4"
Bar Length
36"

Details

Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Brushed Stainless
Dia
1-1/4"
Mounting Type
Wall
Item
Purist 36" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing

Description

Purist 36 In. Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.