
Purist Rite-Temp Tub & Shower trim kit with diverter and cross handle (Showerhead not included)
Mfr # T14420-3L-BGP
Zoro # G421666400
product price:Â $1,071.30
/ea
Free Shipping & Returns
Key Features
Material
Brass
Length
0.38 in
Height
5.31 in
Application
Residential
Finish
Graphite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T14420-3L-BGP
Zoro #
G421666400
UPC #
195711201836
Country of Origin
United States
Dimensions
Length
0.38 in
Height
5.31 in
Details
Material
Brass
Application
Residential
Finish
Graphite
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a cross handle and 35-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.