Purist R/T Vlv Trim W/Diverter, Lvr Hdl

  • Mfr # T14501-4-AF

  • Zoro # G808458208


product price:  $477.75
/ea
Free Shipping & Returns

Key Features

Height
6.5 in
Width
6.5 in
Standards
ADA Compliant
Material
Brass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14501-4-AF
Zoro #
G808458208
UPC #
650531867094
Country of Origin
Unknown

Dimensions

Height
6.5 in
Width
6.5 in
Length
6 in

Details

Finish
Vibrant French Gold
Standards
ADA Compliant
Material
Brass

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist valve trim brings sophistication to your shower with its bold shape and single lever handle. The trim features a convenient push-button diverter, which smoothly transitions water from the showerhead to a bath spout. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.