Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Secondary Swing Spout Without

  • Mfr # 7509-CP

  • Zoro # G8833630


product price: $506.25
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole; Deck Mounted
Material
Metal
Includes
Handles; Valve
Flow (GPM)
1.8
Height (In.)
9-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7509-CP
Zoro #
G8833630
UPC #
650531931788
Country of Origin
China

Dimensions

Height (In.)
9-7/8 in
Width (In.)
2 in

Details

Item
Purist Secondary Swing Spout Without
Mounting Type
Single Hole; Deck Mounted
Material
Metal
Includes
Handles; Valve
Flow (GPM)
1.8
Number of Holes
1
Compliance
ADA Compliant; CA Drought Compliant
Standards
ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME, NSF
Color
Polished Chrome
Green Environmental Attribute
Eco Friendly

Description

Purist Secondary Swing Spout Without

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.