Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Single-function showerhead, 2.5 gpm

  • Mfr # 965-AK-BGP

  • Zoro # G921666801


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall-Mount
Height
3.94 in
Application
Residential
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965-AK-BGP
Zoro #
G921666801
UPC #
195711215819
Country of Origin
China

Dimensions

Height
3.94 in
Length
5.5 in
Width
5.5 in

Details

Mounting Type
Wall-Mount
Application
Residential
Item
Showerheads
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Material
Plastic

Description

This Purist single-function showerhead brings innovation to your bathroom with Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.