Purist W-M Lav Trim 9' 90 Deg Spt Cros

  • Mfr # T14414-3-TT

  • Zoro # G008458244


product price:  $969.97
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Body Material
Brass
Width
8 in
Standards
ADA Compliant
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14414-3-TT
Zoro #
G008458244
UPC #
195711002761
Country of Origin
Unknown

Dimensions

Width
8 in
Height
3.5 in
Length
9.5 in

Details

Finish
Vibrant Titanium
Body Material
Brass
Standards
ADA Compliant

Description

Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 90-degree angled spout and cross handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with two-handle ceramic disc valves, this trim offers optimal performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.