
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole
Mfr # 14408-3-CP
Zoro # G7866571
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14408-3-CP
Zoro #
G7866571
UPC #
087206750588
Country of Origin
China
Dimensions
Connection Size
9/16 in
Height
11-7/16 in
Details
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Cross
Flow Rate
1.2 GPM
Handle Material
Metal
Valve Type
Ceramic Disc
Faucet Spout
Gooseneck, High Arc Fixed
Spout Reach
5-1/2 in
Standards
ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1
Mounting
Deck Mounted
Compliance
CA Drought Compliant; Low Lead Compliant
Color
Polished Chrome
Features
Water Efficient
Series
Purist
Includes
Drain Assembly; Handles; Pop-Up; Valve
Item
Purist Widespread Lavatory Faucet Wit
ANSI Compliant
Yes
Material
Metal
Number Of Handles
2
Description
Purist Widespread Lavatory Faucet Wit
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.