
Purist Widespread Lavatory Faucet Wit, Polished Nickel 3 Hole
Mfr # 14410-4-SN
Zoro # G9100233
product price: $1,075.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14410-4-SN
Zoro #
G9100233
UPC #
087206751110
Country of Origin
China
Dimensions
Connection Size
9/16 in
Height
3-15/16 in
Details
Mounting Hole Center to Center
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 GPM
Spout Reach
5 in
Material
Metal
Includes
Drain Assembly; Handles; Installation Hardware; Pop-Up; Valve
Item
Purist Widespread Lavatory Faucet Wit
Series
Purist
Standards
ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1
Faucet Spout
Conventional Fixed
Valve Type
Ceramic Disc
Color
Vibrant Polished Nickel
ANSI Compliant
Yes
Finish
Polished Nickel
Compliance
CA Drought Compliant; Low Lead Compliant
Mounting
Deck Mounted
Number Of Handles
2
Description
Purist Widespread Lavatory Faucet Wit
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.