Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Push Button Assembly, Wht 1036156-SC

Push Button Assembly, Wht (Discontinued)

  • Mfr # 1036156-SC
  • Zoro # G8275419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1036156-SC
Zoro #
G8275419
UPC #
650531661524
Country of Origin
United States

Dimensions

Size
6 45/64 in x 3 45/64 in x 2 1/2 in

Details

Item
Push Button Assembly
Fits Brand
Kohler(R)
Includes
Actuator Rod
Material
Metal
Finish
Polished Chrome
Color
White
Product Type
Push Button Assembly
Compatible SubBrand
Most Urinals
Compatible Brand
Kohler(R)
Compatible Product Type
Toilets, Urinals

Description

Push Button Assembly, Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.