Kohler
Putty Plate, Service
Mfr # 1302531
Zoro # G001256991
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Cable Path, 30 yd. L, Black, 4 in. W Cable Path
- SHURTAPE 36Mmx55M Shurtape Blu 14Day Msk Cp27 202879
- 3M Lithographers Tape, Black, 1 In. x 5 Yd 1-5-616
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz 189D
- FLEX PASTEÖ Flex Paste Rubbr Wht 1Lb PFSWHTR16
- LOCTITE Gray Putty Putty, 3 lb. Can 209827
- DEVCON Aluminum Putty (F) 3 lb 10620
- LOCTITE Gray Fixmaster® Metal Magic Steel Stick(TM), 4 oz. Stick 209681
- OATEY Off-White STA PUT® Plumber's Putty, 14 oz. Bucket 25101
- LOCTITE Gray Fixmaster® Stainless Steel Putty, 1 lb. Kit 235613
- BLUE MAGIC 1.75 oz. Quiksteel Gray Putty 16001-6
- Kohler Repair Putties