Zoro Homepage

Real Rain Diverter Valve Trim

  • Mfr # 76748-AF

  • Zoro # G608457555


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Height
2.75 in
Width
2.75 in
Standards
ADA Compliant
Length
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76748-AF
Zoro #
G608457555
UPC #
195711054470
Country of Origin
Unknown

Dimensions

Height
2.75 in
Width
2.75 in
Length
0.3125 in

Details

Finish
Vibrant French Gold
Standards
ADA Compliant
Material
Plastic

Description

Complete your Real Rain shower with this sleek pushbutton trim that activates the Deluge function. Choose from a range of Kohler finishes to complement your bathroom style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.