Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kohler Reckon 1Hp Garbage Disposer 29358-CHR

Reckon 1Hp Garbage Disposer (Discontinued)

  • Mfr # 29358-CHR
  • Zoro # G608438783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29358-CHR
Zoro #
G608438783
UPC #
885612926890
Country of Origin
Unknown

Dimensions

Overall Length (In.)
8.6875 in
Overall Width (In.)
8.6875 in
Overall Height (In.)
12.375 in

Details

Material of Construction
Stainless Steel

Description

Keep your kitchen sink cleaner and decrease the amount of food waste in landfills with the KOHLER Reckon 1 hp garbage disposal. With a heavy-duty induction motor and two stages of grinding power, this compact, continuous-feed disposal is easy-to-use, durable, and reliable for your daily routine. Also featuring a sound-reducing removable sink baffle and auto-reverse, the Reckon 1 hp disposal was designed to make an impact in your homeand the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.