This item is Discontinued.

Kohler Refinia(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead TS5318-4-BN

Refinia(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (Discontinued)

  • Mfr # TS5318-4-BN
  • Zoro # G2618294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS5318-4-BN
Zoro #
G2618294
UPC #
885612360281
Country of Origin
China

Dimensions

Height
6-3/8"
Width
4-1/8"
Depth
4-1/8"
Face Dia.
6-7/16"

Details

Item
Shower Trim
Features
Pressure Balancing Diaphragm, Easy to CleanUp Surface
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal

Description

TS5318-4-BN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.