Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rely 3/8 Shower Door 77X60 Hdl

  • Mfr # 702256-10G79-BL

  • Zoro # G110471346


product price: $1,536.15
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte Black
Material
Anodized Aluminum
Color
Black
Width (In.)
59.63 in
Depth (In.)
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702256-10G79-BL
Zoro #
G110471346
UPC #
195711055408
Country of Origin
Unknown

Dimensions

Width (In.)
59.63 in
Depth (In.)
77 in
Length
3.94 in

Details

Finish
Matte Black
Material
Anodized Aluminum
Color
Black

Description

With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat+ glass treatment, the KOHLER Rely shower door combines bold style with delightful functionality. Because Rely can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8 in. out-of-plumb adjustability on each side makes the Rely shower door easy to install. A range of sizes, glass types, and finishes means theres a Rely shower door waiting for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.