Shop KOHLER

Revel(R) Pivot Shower Door, 70"H X 39-1/8 - 44"W, With 5/16" Thick Crystal Clear Glass

  • Mfr # K-707541-L-SHP

  • Zoro # G2617375


product price:  $834.26
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Alcove
Type
Pivot, Hinged
Finish
Bright Polished Silver
Material
Aluminum, Glass, PVC
Color
Crystal Clear glass with Bright Polished Silver frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-707541-L-SHP
Zoro #
G2617375
UPC #
885612408723
Country of Origin
China

Dimensions

Width (In.)
44 in
Height (In.)
70 in

Details

Item
707541-L-SHP
Mounting Type
Alcove
Type
Pivot, Hinged
Finish
Bright Polished Silver
Material
Aluminum, Glass, PVC
Color
Crystal Clear glass with Bright Polished Silver frame
Standards
ANSI

Description

707541-L-SHP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.