Shop KOHLER

Revel(R) Pivot Shower Door, 74"H X 35-1/8 - 40"W, With 5/16" Thick Crystal Clear Glass

  • Mfr # K-707536-L-SHP

  • Zoro # G2617183


product price:  $834.19
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Finish
Bright Polished Silver
Height (In.)
74 in
Width (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-707536-L-SHP
Zoro #
G2617183
UPC #
885612408662
Country of Origin
China

Dimensions

Height (In.)
74 in
Width (In.)
40 in

Details

Item
707536-L-SHP
Finish
Bright Polished Silver

Description

707536-L-SHP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.