Zoro Homepage

Riff Hand Shower Holder Polished Chrome

  • Mfr # 29477-CP

  • Zoro # G904846305


product price: $199.87
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
9.75 in.
Depth
4.75 in.
Height
4.125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29477-CP
Zoro #
G904846305
UPC #
885612920966
Country of Origin
Unknown

Dimensions

Length
9.75 in.
Depth
4.75 in.
Height
4.125 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Item
Riff Deck-mount handshower holder with hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.