Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riff Pull-Down Single-Handle Kitchen Faucet

  • Mfr # 23830-2MB

  • Zoro # G501198388


product price: $598.12
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Faucet Type
Kitchen Faucet
Color - Drains
Vibrant Brushed Moderne Brass
Water Connection
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23830-2MB
Zoro #
G501198388
UPC #
885612889065
Country of Origin
Unknown

Dimensions

Height
16-3/4" (deck to top of faucet)
Spout Height
9.1875 in.

Details

Finish
Vibrant Brushed Moderne Brass
Flow Rate
1.5 gallons-per-minute
Mounting Type
Single Hole
Faucet Type
Kitchen Faucet
Color - Drains
Vibrant Brushed Moderne Brass
Water Connection
3/8"
Faucet Spout
Swivel
Material
Zinc
Valve Type
Ceramic Disc
Number Of Handles
1

Description

Inspired by the French and Spanish architecture of the historical American south, the Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.